Includes:
- 1-Spill pak bag
- 15-Agressive pads
- 2-Agressive medium socks
- 1-Pair nitrile gloves
- 2-Disposable bags
- 1-Instruction sheet
- 1-MSDS(s).
Weights & Dimensions
| Length | 20 in |
| Width | 19 in |
| Height | 9 in |
| Weight | 6 lbs |
| Pad Size | 15 x 17 in |
| Sock Size | 3 x 48 in |
| Perforations | Yes |
| Container Size | 6 gal |
| Absorbency Weight | Medium |
Product Details
| Type | Chemical Spill Kit |
| Wheels | No |
| Container Material | Vinyl |
| Socks | 2 |
| Capacity/Absorption Gallons | 6 gal |
| Pads | 15 |
| Description | Hand Carried Spill Kit |
| Fluids Absorbed | Acids, Toxic, Flammable, Corrosive and Chemical Substances |
| Manufacturers Part Number | ENP D717 |
| Container Type | Bag |
| Number of Pads | 15 |
| Number of Gloves | 1 Pair |
| Brand | ENPAC |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | EPA, SPCC, NPDES |