Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ENPAC

Model # :WBB665077

MPN #: 13-SP2O

ENPAC® Econo Spill Kit, Oil Only, Up To 5 Gallon Capacity

Product Description
Econo Spill Kit, Oil Only, Up To 5 Gallon Capacity

Even the smallest package of ENPAC's finest products can go a long way. Perfect for stashing behind the seat of a truck or placing in a stuff box, the Econo™ Spill Pak couldn't be more convenient.This kit can be refilled but it's so economical, we feel it's disposable Contains:

  • 1-Plastic budget bag
  • 12-Oil only pads
  • 3-Oil only socks
  • 1-Pair nitrile gloves
  • 1-Disposable bag & tie
  • Instructions.
PRICE
$62.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
62.95
Buy 4 units - 6 units
59.95Save $3.00 (5%)
Buy 7+ units
58.95Save $4.00 (6%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 in
Width5 in
Height24 in
Weight5 lbs
Pad Size15 x 17 in
Sock Size3 x 48 in
PerforationsYes
Container Size5 gal
Absorbency WeightMedium

Product Details

TypeOil Only Kit
WheelsNo
Container MaterialPVC
Socks2
Capacity/Absorption Gallons5 gal
Pads15
DescriptionEcono Spill Pac Kit
Fluids AbsorbedOil Only
Manufacturers Part Number13-SP2O
Container TypeBag
Number of Pads15
Number of Gloves1 Pair
BrandENPAC

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsEPA, SPCC, NPDES