Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Earmuffs

Earmuffs provide crucial hearing protection in noisy industrial environments. Hearing protection earmuffs are adjustable, cushioned devices designed to effectively dampen high-decibel sounds, safeguarding ears from potential damage. Ideal for construction sites, manufacturing, and industrial settings, earmuffs offer comfort and reliable noise reduction to ensure occupational safety and preserve hearing health for workers exposed to loud environments.
66 Results

Over-The-Head Earmuffs

Over-The-Head Earmuffs
Over-The-Head Earmuffs are hearing protection devices with a traditional headband securing ear cups in place, offering a comfortable and secure fit. These earmuffs effectively attenuate noise, making them versatile in diverse settings such as industrial workplaces, construction sites, manufacturing facilities, and other environments with elevated noise levels.
CompareImageBrandDielectricColorEarmuff StyleNoise Reduction Rate (NRR)Model #Price
Honeywell VeriShield™ 1035108-VS 100 Passive Earmuffs, Over The Head, Black, NRR 30
Howard Leight by Honeywell
No
Over-The-Head
30 dB
Ships Same Day
WBB2319540
$66.95
Elvex® ValueMuff™ Earmuff, Dielectric, Over-The-Head, NRR 25 dB, Blue/Black
Elvex
Yes
Blue/Black
Over-the-Head
25 dB
Ships Same Day
WBB1581395
$17.25
Honeywell VeriShield™ 1035104-VS 100 Passive Earmuffs, Over The Head, Black, NRR 26
Howard Leight by Honeywell
No
Gray
Over-The-Head
26 dB
Ships Same Day
WBB2319544
$31.95
3M™ PELTOR™ Optime™ 101 Earmuffs, Over-The-Head, H7A 10
3M PELTOR
No
Dark Green
Over-the-Head
27 dB
Ships Same Day
WBB966448
$42.95
3M™ PELTOR™ Optime™ 105 HP Earmuffs, Over-The-Head, H10A
3M PELTOR
No
Black/Red
Over-the-Head
30 dB
Ships Same Day
WBB2263199
$48.95
Moldex 6130 MX-6 Premium High Attenuation Earmuff, NRR 30dB
Moldex
No
Black/Green
Over-The-Head
30 dB
Ships Same Day
WBB2290345
$40.95
Honeywell Verishield™ Over-The-Head Ear Muff, Dielectric, 29 dB, Black
Howard Leight by Honeywell
Yes
Black
Over-The-Head
29 dB
Ships Same Day
WBB2453138
$42.95
Honeywell Verishield™ Over-The-Head Ear Muff, Dielectric, 20 dB, Black
Howard Leight by Honeywell
Yes
Black
Over-The-Head
20 dB
Ships Same Day
WBB2453139
$19.00
Honeywell VeriShield™ 1035100-VS 100 Passive Earmuffs, Over The Head, Black, NRR 24
Howard Leight by Honeywell
No
Gray
Over-The-Head
24 dB
Ships Same Day
WBB2319545
$34.95
Honeywell Verishield™ Over-The-Head Ear Muff, Dielectric, 25 dB, Black
Howard Leight by Honeywell
Yes
Black
Over-The-Head
25 dB
Ships Same Day
WBB2453140
$36.95
Showing 1-10 of 27 results

Hard Hat Mounted Earmuffs

Hard Hat Mounted Earmuffs
Hard Hat Mounted Earmuffs are specialized hearing protection devices that attach directly to a hard hat. These earmuffs provide integrated head and hearing protection, making them ideal for settings like construction sites and industrial workplaces where both are required. The earmuffs feature effective noise attenuation capabilities and are securely mounted onto compatible hard hats for a streamlined safety solution.
Showing 1-10 of 20 results

Folding Earmuffs

Folding Earmuffs
Folding Earmuffs are lightweight, portable ear protection with a compact design, ideal for on-the-go use. They effortlessly fold into a more manageable size, ensuring practicality for storage and transportation while preserving reliable noise reduction capabilities. Multiple styles, colors, and decibel-blocking levels available.

Behind-The-Neck Earmuffs

Behind-The-Neck Earmuffs
Behind-The-Neck Earmuffs offer protection by eliminating the traditional headband and fitting securely behind the neck. The adjustable headband ensures a secure fit while attenuating noise to a comfortable level. This design is particularly beneficial for those who wear other headgear or require unobstructed access to the top of their head.

Multi-Position Earmuffs

Multi-Position Earmuffs
Multi-Position Earmuffs offer superior hearing protection with adjustable positions for a secure fit, and are desgined for extended wear. These ultra-leightweight earmuffs are ideal for various settings and are suitable for industrial workplaces, construction sites, manufacturing facilities, workshops, and environments with elevated noise levels.

Earmuff Hygiene Kits

Earmuff Hygiene Kits
Earmuff Hygiene Kits enhance earmuff maintenance with replacement cushions, foam pads, muff seals, cleaners, non-toxic lubricants, and protection accessories for improved comfort and functionality. Ideal for industrial workplaces or construction sites, these hygiene kits can help extend the lifespan of earmuffs and maintain comfort while effectively reducing noise levels.