Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Plate Casters

Plate casters are designed to be attached to the bottom of cabinets, workbenches, and other furniture for ease of portability. They are made with a variety of durable materials, including polyurethane, rubber, plastic, and steel for long-lasting dependability. Plate casters are available in a range of sizes that are able to support a range of weights in manufacturing, stock handling, hospitality, and educational settings.
514 Results

Light Duty Plate Casters

Light Duty Plate Casters
Light-Duty Plate Casters make it easy to move lighter equipment, supporting loads up to 499 lbs.
CompareImageWheel DiameterWeight CapacityHeightCaster TypeBrake TypeWheel MaterialModel #Price
Global Industrial™ Heavy Duty Rigid Plate Caster 5" Mold-on Rubber Wheel 350 lb. Capacity
5 in
350 lbs
6-1/2 in
No Brake Included
Rubber
Ships Same Day
WB601212
$20.75
Global Industrial™ Swivel Plate Caster 8" Full Pneumatic Wheel 300 lb. Capacity
8 in
300 lbs
9-3/4 in
Swivel
No Brake Included
Rubber
Ships Same Day
WB748042
$58.95
Global Industrial™ Medium Duty Swivel Plate Caster 5" Polyurethane Wheel 250 lb. Capacity
5 in
250 lbs
6 in
Swivel
No Brake Included
Polyurethane
Ships Same Day
WB906230
$19.25
Global Industrial™ Light Duty Rigid Plate Caster 3" Rubber Wheel 150 Lb. Capacity
3 in
150 lbs
3-7/8 in
No Brake Included
Rubber
Ships Same Day
WB308508
$7.00
RWM Casters 27 Series VersaTrac® 3" Urethane Polypropylene Wheel Swivel Caster - 27-UPB-0312-S
3 in
225 lbs
4-1/4 in
Swivel
No Brake Included
Urethane on Polypropylene
WBB1102474$32.95
Fairbanks Medium Duty Rigid Caster 33-3-RT - Rubber Mold-On 3" Dia. - 170 Lb. Capacity
3 in
170 lbs
4 in
Rigid
-
Mold-On Rubber
WBB2218208$34.95
Faultless Swivel Plate Caster 499-3 3" Polyurethane Wheel
3 in
250 lbs
3-7/8 in
Swivel
No Brake Included
Polyurethane
Ships Same Day
WB585477
$18.75
Colson® 2 Series Swivel Plate Caster 2.03256.91 BRK1 Poly With Brake 3-1/2" Dia. 250 Lb.
3-1/2 in
250 lbs
4-11/16 in
Swivel
Top Lock
Polyurethane on Polyolefin
WBB2174033$66.95
Colson® 2 Series Swivel Plate Caster 2.03256.91 - Poly on Polyolefin 3-1/2" Dia. 250 Lb.
3-1/2 in
250 lbs
4-11/16 in
Swivel
No Brake Included
Polyurethane on Polyolefin
WBB2174032$37.95
Medium Duty Swivel Plate Caster 3-1/2" Hard Rubber Wheel 275 Lb. Capacity
3-1/2 in
275 lbs
4-3/4 in
Swivel
No Brake Included
Rubber
WB906220$18.75
Showing 1-10 of 174 results

Medium Duty Plate Casters

Medium Duty Plate Casters
Medium-Duty Plate Casters provide dependable mobility for loads between 500 and 1,500 lbs.
Showing 1-10 of 274 results

Heavy Duty Plate Casters

Heavy Duty Plate Casters
Heavy-Duty Plate Casters are built to handle 1,501 lbs. and above, perfect for the toughest jobs.
Showing 1-10 of 50 results

Leveling Plate Casters

Leveling Plate Casters
Our Leveling Plate Casters have a sturdy build and smooth swivel action for excellent maneuverability. With a three-leg design, these leveling casters feature built-in leveling mechanisms so you can adjust and stabilize your equipment on uneven surfaces. Offered in various diameters, wheel materials, and weight capacities, these heavy duty leveling casters are ideal for industrial applications.
Showing 1-10 of 15 results