Electric Hi-Low Treatment Table with Casters, 5-Section, 76"L x 27"W x 18" - 37"H
Write a Review
|
Questions & Answers (0)
Product Description
Electric hi-low 5-section table with castors and footswitch control. Non-skid adjustable glides. Top Section: Five Piece, Length: 76" x Width: 27". Head Section: Three Section 15" x 13", raises 45 degrees and lowers 90 degrees. Center Section: 22" x 27", raises 30 degrees and has a spring loaded lock that must be released before the section will raise. Foot Section: 39" x 27", raises 73 degrees. Armrest: 12-1/2" x 5-1/2". Heavy-duty vinyl with Permablok3® bacterial protection. 1-1/2" Firm density foam tops. Radiused, seamless corners on upholstered components. Top sections have welded steel support frames. Pivoting joints house hardened steel shoulder bolts with locking nuts to ensure years of trouble-free operation. Footswitch control. 110 volts, 60Hz motor (220 volts, 50 Hz available on special order). 400 lb. lifting weight capacity. Available in various color options.
NOTE: To select a specific table color, please call Global's Customer Service prior to placing order. (800) 645-1232.
NOTE: To select a specific table color, please call Global's Customer Service prior to placing order. (800) 645-1232.
PRICE
$5,199.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 76 in |
| Width | 27 in |
| Height | 18 - 37 in |
| Weight Capacity | 400 lbs |
| Weight | 243 lbs |
Product Details
| Type | Electric Treatment Tables |
| Color | Burgundy |
| Hertz | 60 Hz |
| Style | Height Adjustable |
| Voltage | 110 V |
| Material | Wood |
| Description | Electric Hi-Low Treatment Tables with Casters |
| Package Quantity | 1 |
| Manufacturers Part Number | 15-1533 |
| Brand | Fabrication Enterprises |
Warranty
| Warranty | 1 yr |