- Polyethylene ice chamber is held in place by a metal clamping mechanism
- Porous polyethylene diffusion plate vents excess gas
- Built-in gas pressure gauge and relief valve
- Epoxy-coated steel frame has four non-skid rubber feet to prevent sliding
- Includes a 1.8m (6ft) nickel plated copper connecting tube with standard CGA 320 (0.830"-14) thread couplings for easy attachment to a LCO2 cylinder
- Overall dimensions: 37 x 14 x 15cmH (14¾ x 5½ x 6"); shipping weight: 3.9kg (8.5lbs)
Bel-Art Economy Frigimat Dry Ice Maker, U.S. Model, 14 3/4 x 5 1/2 x 6"
Write a Review
|
Questions & Answers (0)
Product Description
Produces a solid 454gm (16oz) block of dry ice in one to two minutes. Each 50lb. cylinder of liquid CO2 with a dip tube will make 8 or 9 blocks of dry ice measuring 9.2 x 10.4cmL (3⅝ x 4").
PRICE
$1,475.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | H38876-0000 |
| Description | Economy Frigimat® Dry Ice Maker (U.S. Model) |
| Brand | Bel-Art |