- Brass relief valve safely vents excess gas
- Each 50lb. cylinder of liquid CO2 with a dip tube will make 8 or 9 blocks of dry ice, each measuring 8.5cm (3⅜") x 11cm (4⅜") long
- Made of epoxy-coated steel with an aluminum ice chamber and brass valves with four non-skid rubber feet
- Includes a 1.8m (6 feet) nickel plated copper connecting tube with standard CGA 320 (0.830"-14) thread couplings for easy attachment to an LCO2 cylinder
- Dimensions: 30 x 17 x 13cmH (12 x 6½ x 5"); shipping weight: 5.5kg (12lbs)
Bel-Art Frigimat Dry Ice Maker, U.S. Model, 12 x 6 1/2 x 5"
Write a Review
|
Questions & Answers (0)
Product Description
The Frigimat®eliminates the need to buy large quantities of dry ice when only a little is needed. It employs the Joule- Thomson effect to produce a solid 454gm (16 oz) block of dry ice in one to two minutes, and the block can be removed in just 30 seconds.
PRICE
$2,139.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | H38878-0010 |
| Description | Frigimat® Dry Ice Maker (U.S. Model) |
| Brand | Bel-Art |