Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Scilogex

Model # :WBB807409

MPN #: 300002

SCILOGEX DILVAC Portable Dry Ice Maker 300002, 8.9"L x 6.3"W x 6.3"H

Product Description
The DILVAC Portable Dry-Ice Maker is the fastest way of providing a block of Dry-Ice for your needs. It is compact and lightweight, requires no electrical power and is safe and simple to use. Most importantly it is there to give you immediate access to Dry-Ice (-109.3°F) when you need it. The economy of having Dry-Ice 'on-tap' can provide considerable financial savings.

The DILVAC Portable Dry-Ice Maker produces a block (not slush) of approximately 2.2Lbs (1KG) in weight in about 1 minute. Yield from a 75 lbs liquid cylinder - 5 to 6 blocks at room temperature. (Yield can appreciably increased at lower ambient temperatures, i.e. @ 41°F approximately 1/3 more blocks may be produced.) The unit comes complete with hose ready to connect to a cylinder of compressed liquid CO2 with an internal siphon and standard CGA-320 valve. Full instructions provided. (Note: We do not sell gas cylinders/tanks, which can be obtained from local gas dealers or welding supply stores.) Dimensions of block produced - 7.0" Long x 3.2" Wide x 4.3" High

PRICE
$1,568.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-7/8 in
Width6-1/4 in
Height6-1/4 in

Product Details

DescriptionDILVAC Portable Dry-Ice Maker
FeaturesW/ Steel Hose/Gas Pressure Gauge
Manufacturers Part Number300002
BrandScilogex

Warranty

Warranty1 yr