Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tensator

Model # :WBB3149119

MPN #: QWAYPOST-33-B9

QueueWay® Economy Retractable Belt Barrier, 7-1/2' Black Belt, 40" Black Steel Post

Product Description
Quickly and easily set up a queue using the QueueWay® Economy Black Posts. Supplied flat-packed, they can be assembled within seconds. Featuring a powder-coated, simple black finish, they are suitable for multiple settings. Setting up a queue system before peak periods is the ideal way to tackle busy crowds and to make sure your business runs smoothly.

Features:
  • High grade/budget friendly stanchion which is always in stock
  • A low cost, yet quality solution when retractable barriers are needed
  • Anti-tamper release buttons combined make it difficult for customers and visitors to retract the webbing without knowing the product first
  • Manufactured from heavy gauge steel so they won't dent and scratch like aluminium
  • Standard Receiver Attachment with Rustproof Base
  • No tools required for assembly
  • Provided with a full weight base for maximum stability
  • Post tube manufactured from heavy gauge steel
  • A low cost yet quality queue solution
  • Comes with a 2-year warranty
  • Base Material: Metal
  • Post Material: Steel


PRICE
$68.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
68.95
Buy 5+ units
65.95Save $3.00 (4%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height40
Weight23
Belt Width2 in
Belt Length7-1/2 ft
Post Height40
Post Diameter2-1/2 in
Base Diameter14 in
Base Weight18 lbs

Product Details

Assembly RequiredYes
Belt MessageNo Message
WheelsNo
Belt Color FamilyBlack
Manufacturers Part NumberQWAYPOST-33-B9
Indoor/OutdoorIndoor
BrandTensator
TypeRetractable Belt Barrier
SeriesEconomy
Post MaterialSteel, Metal
Belt MaterialPolyester
Number of Belts1
Post Color FamilyBlack
Base StyleRound
Base Color FamilyBlack
Package Quantity1
Base MaterialMetal
AttachmentStandard Receiver
Text Color FamilyNo Message

Warranty

Warranty2

Compliance & Certifications

ADA CompliantNo