Bariatric 3-section Hi-Low treatment table with castors. 34 ounce heavy duty vinyl with Permablock 3 bacterial protection. 1-3/4" firm density foam top. Footswitch control. Head section: 15" x 36" raises 45 degrees, lowers 90 degrees and has contoured face/nose opening. Opening center section 22" x 3" - Does not raise. Foot section 39" x 36" raises to 70 degrees. 800 lb. weight capacity. Firm density foam available in various color options.
NOTE: To select a specific table color, please call Global's Customer Service prior to placing order. (800) 645-1232.
Bariatric Hi-Low Treatment Table with Casters, 3-Section, 800 lb Capacity, 76"L x 36"W x 22" - 38"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$7,345.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 76 in |
| Width | 36 in |
| Height | 22 - 38 in |
| Weight Capacity | 800 lbs |
| Weight | 291 lbs |
Product Details
| Type | Bariatric Treatment Tables |
| Color | Blue |
| Style | Height Adjustable |
| Material | Steel |
| Description | Bariatric Hi-Low Treatment Table with Casters |
| Package Quantity | 1 |
| Manufacturers Part Number | 15-1511 |
| Brand | Fabrication Enterprises |
Warranty
| Warranty | 1 yr |