Diversified Spaces Economy Mobile Science Workstation - 48"L x 24"W - Oak with Black Top
Write a Review
|
Questions & Answers (0)
Product Description
Cabinet is constructed from select oak and oak veneers with a clear chemical resistant finish. The unit features unbreakable aluminum sliding door glides and lock. 1-1/4" HP laminate top has a stainless steel sink, hand pump and two rod sockets. Sink located on right ,sink dimensions 15"W x 13"D x 5"H. Unit also includes full upright set, GFI protected AC duplex electrical outlet, 25' extension cord, two water bottles with connecting hoses and 4" ball bearing swivel casters which lock. P-Lam Top Finish. 48"L x 24"W x 42"H Overall.
PRICE
$2,099.00
1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 42 in |
| Weight Capacity | 500 lbs |
| Caster Diameter | 4 in |
Product Details
| Type | Mobile Lab Workstation |
| Frame Color Family | Oak |
| Sink | No |
| Caster Type | Swivel, Locking |
| Top Color Family | Black |
| Style | Workstation |
| Number of Shelves | 2 Adjustable |
| Casters Included | Yes |
| Description | Mobile Lab Table |
| Number of Compartments | 3 |
| Package Quantity | 1 |
| Frame Material | Wood |
| Manufacturers Part Number | 4111K |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | Diversified Spaces |
Compliance & Certifications
| ADA Compliant | No |