Robinair Vacuum Pump 5 CFM 2 Stage 110V - 15500
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 15 in |
| Width | 11-7/8 in |
| Height | 7-7/8 in |
| Weight | 25.1 lbs |
Product Details
| Max Voltage Source | 115V/60Hz V |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | ROB15500 |
| Brand | Robinair |
Related Products
Robinair's oil is engineered to maintain maximum viscosity at high running temperatures and to improve cold weather starts. Laboratory tests prove that Robinair oil is more thermally stable in comparison to other leading brands, which means it resists breaking down due to heat for a longer period of time. Robinair oil has a lower moisture content than other oils, thanks to our special packaging and handling procedures. Moisture degrades the oil's purity, thinning it and reducing the pump's ability to reach a deep vacuum.
Robinair's oil is engineered to maintain maximum viscosity at high running temperatures and to improve cold weather starts. Laboratory tests prove that Robinair oil is more thermally stable in comparison to other leading brands, which means it resists breaking down due to heat for a longer period of time. Robinair oil has a lower moisture content than other oils, thanks to our special packaging and handling procedures. Moisture degrades the oil's purity, thinning it and reducing the pump's ability to reach a deep vacuum.
The Robinair AC1234-9 Connected R-1234YF ACS Machine recovers, recycles, evacuates, leak-tests and recharges R-1234yf with improved 98.5% efficiency ‐ unmatched by any competitor. The new design features a large 10" capacitive touch LCD display, and automated features including automatic internal refrigerant refill, oil drain and refrigerant identification. Features: New 10" capacitive LCD touch screen and intuitive user interface makes navigation much easier and beginning service quicker Incorporated Wi-Fi and Bluetooth wireless technology enable many new features and capabilities ...
Kellogg-American L001128, 5 HP, Two-Stage, 80 Gallon, Vertical, 175 PSI, 21.6 CFM, 1-Phase, 208-230V
Kellogg-American L001128, 5 HP, Two-Stage, 80 Gallon, Vertical, 175 PSI, 21.6 CFM, 1-Phase, 208-230V TEFC (Totally Enclosed, Fan Cooled) Motors. Kellogg American Pumps. IEC Rated Magnetic Starters (Standard). Vertical ASME Certified Tanks. Kellogg Industrial Compressors are engineered and built for rugged use. We use heavy duty, cast iron pumps, premium single phase and three phase motor options, standard 'dual' control, and standard magnetic starters. Every component is specified to provide continuous, industrial duty performance. Our Industrial Compressors are designed for professional ...
The 34288NI combines simple operation with superior accuracy. It recovers, recycles, evacuates, and recharges R-134A mobile A/C systems quickly and accurately. The product meets the most current SAE J-2788 standards for accuracy and efficiency recovering over 95% of the refrigerant in the vehicle's A/C system and charging to within +/- 1/2 oz of the programed charge amount. Refrigerant Management System: Displays refrigerant use and monitors remaining filter life. Prompts appear when 1/3 of filter life remains Optional Printer: Add the ability to print service summaries from the machine ...