Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Roll Dispensers & Cutters

Roll dispensers and cutters are efficient tools with sturdy frames and cutting mechanisms that ensure precision in dispensing and cutting various rolls. They are made of durable materials and are easy to operate for efficient material handling. They are commonly used in packaging, shipping, retail, and industrial settings, and offer adjustable settings for different roll sizes.
300 Results
Floor & Mobile Dispenser Stands

Floor & Mobile Dispenser Stands

CompareImageTypeTool TypeApplicable MaterialsMounting LocationBrandModel #Price
Global Industrial™ Vertical Paper Dispenser w/Cutter, 48"W x 9" Dia. Roll Size
Dispenser Stand W/Slide Cutter
-
-
Stand
Global Industrial
Ships Same Day
WB412619
$269.95
Dehnco Multiple Roll Stand for 72" Material Width, 300 Lbs Capacity, Black & White
Multiple Roll Stand
Manual
-
Stand
Dehnco
WBB462521$615.00
Encore Packaging Economy Poly Bag & Tubing Stand For 48" Material Width
Tubing Stand
Manual
Poly Bag, Tubing
Table Top, Floor, or Bench
Encore Packaging
WBB3188813$219.95
Encore Packaging Economy Poly Bag & Tubing Stand For 36" Material Width
Tubing Stand
Manual
Poly Bag, Tubing
Table Top, Floor, or Bench
Encore Packaging
Ships Same Day
WBB3188816
$159.95
Dehnco Economy Cutter for 24" Material Width, Black & White
Cutter
Manual
-
Stand Sold Seperately
Dehnco
WBB462503$379.95
Global Industrial™ Vertical Paper Dispenser w/Cutter, 36"W x 9" Dia. Roll Size
Dispenser Stand W/Slide Cutter
-
-
Stand
Global Industrial
Ships Same Day
WB412618
$219.95
Global Industrial™ Vertical Paper Dispenser w/Cutter, 27"W x 9" Dia. Roll Size
Dispenser Stand W/Slide Cutter
-
-
Stand
Global Industrial
Ships Same Day
WB412617
$189.95
Encore™ Packaging Bi Support Roll Stand, 72"L
Mobile Dispenser
Manual
Bubble, Foam, Paper, Poly, Corrugated
On Casters
Encore Packaging
WBB3128095$575.00
Encore Packaging Economy Poly Bag & Tubing Stand with Casters For 48" Material Width
Tubing Stand
Manual
Poly Bag, Tubing
Floor
Encore Packaging
WBB3188815$359.95
Dehnco Rotary Shear Cutter for 60" Material Width, Black & White
Cutter
-
-
Stand Sold Seperately
Dehnco
WBB462576$555.00
Showing 1-10 of 197 results
Tabletop & Wall Mount Dispensers

Tabletop & Wall Mount Dispensers

Showing 1-10 of 78 results
Paper Crumplers

Paper Crumplers

Roll Dispenser Parts & Accessories

Roll Dispenser Parts & Accessories

Showing 1-10 of 15 results