- This comprehensive strapping kit includes long-lasting, high-quality tools for entry-level polyester applications
- Includes: EP-3100 (dispenser), EP-1225 (sealer), EP-1120 (tensioner), and 1 case of snap-on serrated seals for poly (P12SS3, P58SS3 or P34SS3 depending on size)
- Polypropylene strapping sold separately.
Encore Packaging Economy Kit For 3/4" Polyester Strap
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$829.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Strap Width | 3/4 in |
Product Details
| For Use With | Polyester |
| Tool Type | Manual |
| Strapping | Yes |
| Sealer | Yes |
| Tensioner | Yes |
| Applicable Materials | Polyester |
| Includes | Dispenser, Sealer, Poly Tensioner, Seals |
| Seals | Yes |
| Package Quantity | 1 |
| Manufacturers Part Number | PT34KO2 |
| Duty | Economy |
| Programmable | No |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |