Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Encore Packaging

Model # :WBB3188897

MPN #: CS34KO2-6

Encore™ Packaging Woven Polyester Strapping Kit For 3/4"W, 6"Core, Economy, Black

Product Description
Economy Kit for Woven Polyester Strap

This comprehensive strapping kit includes long-lasting, high-quality tools for entry-level cord applications.

Includes:
  • EP-3008 (dispenser with disk insert options for Core ID: 3", 6" or 8")
  • EP-1140(Sealer)
  • EP-1150 (Tensioner)
  • 1 case of wire buckles for cord (P12WB2, P58WB2 or P34WB2 depending on size)
  • P34WB3-PH (1 case)


PRICE
$289.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Strap Width3/4 in
Core Size6 in

Product Details

Assembly RequiredNo
ColorBlack
For Use WithWoven Polyester
Tool TypeManual
CartY
StrappingYes
DispenserY
SealerYes
StyleTensioner, Sealer, Dispenser
TensionerYes
Applicable MaterialsWoven Polyester
IncludesDispenser Cart w/ a 6" Disk Insert, Cord Tensioner, Buckles for 3/4" Strapping
MaterialWoven Polyester
SealsYes
DescriptionStrapping Kit
Package Quantity1
Manufacturers Part NumberCS34KO2-6
BucklesYes
DutyEconomy
CutterNo
BrandEncore Packaging