Encore Packaging Symmetrical Front Action Sealer For 3/4" Strap Width, Blue
Write a Review
|
Questions & Answers (0)
Product Description
This premium poly sealer features a classic durable design and provides superior sealing capabilities. Jaws For bi-directional use on symmetrical seals. Features a soft-touch grip on 17 inch handles.
PRICE
$169.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Material Thickness | 0.055 |
| Strap Width | 3/4 |
Product Details
| Style | Front Action |
| Type | Sealer |
| Color | Blue |
| Manufacturers Part Number | EP-1245-34 |
| Duty | Heavy Duty |
| For Use With | Polyester |
| Tool Type | Manual |
| Brand | Encore Packaging |