- This vertical, telescoping poly dispenser features a solid-steel industrial frame and is easily height adjustable. Ideal for dispensing poly but can also work with kraft or foil
- This unit is made for 3" core IDs (Other sizes available by request)
- Easily table-top mountable (attachment kit sold separately)
Encore Packaging Poly Tubing, Kraft Paper & Stretch Film Dispenser, 12-18" Roll
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$289.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Core Size | 2,3 in |
Product Details
| Assembly Required | No |
| Type | Tubing Stand |
| Roll Capacity | 1 |
| For Use With | Paper, Poly, Foil |
| Tool Type | Manual |
| Mounting Location | Stand |
| Applicable Materials | Paper, Poly, Foil |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | EP-745-12/18 |
| Duty | Economy |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |