Features:
- Construction: Stainless Steel
- Warranty: One Year
- Made in the USA.
- Dimensions: 10-1/2" x 22-1/2" x 4-3/4"
Weights & Dimensions
| Length | 22-1/2 in |
| Width | 10-1/2 in |
| Height | 4-3/4 in |
| Weight | 6 |
Product Details
| Made in the USA | Yes |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Can Opener With Plated Base |
| Manufacturers Part Number | G-2 |
| Brand | Edlund |
Warranty
| Warranty | 1 yr |