Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Manual Can Openers

19 Results
Heavy Duty Can Openers

Heavy Duty Can Openers

CompareImageTypeHeightLengthWidthMaterialModel #Price
Edlund S-11C - #1 Manual Can Opener with 16" Adjustable Bar and Clamp Base
-
5-1/4 in
29-1/4 in
11 in
Stainless Steel
WBB2007253$765.00
Edlund U-12L - #1 Manual Can Opener, 22" Adjustable Bar, Plated Steel Base
-
10 in
88 in
27 in
Stainless Steel
WBB2007151$369.95
Edlund U-12 SL - #1 Manual Can Opener with 22" Adjustable Bar and Stainless Steel Base
-
4-1/2 in
29-1/4 in
10-1/2 in
Stainless Steel
WBB2007149$445.95
Edlund Old Reliable 12000, #2 Manual Can Opener, Table Style, Without Base
-
4 in
17-4/5 in
9 in
Stainless Steel
WBB2007247$179.95
Vollrath® Redco Can Opener, BCO-7000, 1-1/2" Gear, 25" Bar Length
-
25 in
-
-
Stainless Steel Construction
WBB1225246$849.00
Vollrath® Redco Can Opener, BCO-2000, 1" Gear, 16" Bar Length
-
16 in
-
-
Zammac Alloy Construction
Ships Same Day
WBB1225445
$375.95
Edlund S-11 - Can Opener, Manual, Stainless Steel, Cast Stainless Steel Base
-
5-1/2 in
29 in
11 in
Stainless Steel
WBB2007251$845.00
Edlund U-12 - Can Opener, Manual, Knife & Gear Quick Change, 16" Adjustable Bar, Plated Steel Base
-
5-2/5 in
29 in
11-1/2 in
Stainless Steel
WBB2007148$385.95
Vollrath® Redco Can Opener, BCO-1, 1" Gear, 16" Bar Length
-
16 in
-
-
-
WBB1225444$229.95
Vollrath® Redco Can Opener, BCO-5000, 1-1/2" Gear, 16" Bar Length
-
16 in
-
-
Stainless Steel Construction
WBB1225235$485.95
Showing 1-10 of 19 results