Alegacy AL010 - Can Opener, Heavy Duty Hotel Model
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Height | 13-1/4 in |
Product Details
| Manufacturers Part Number | AL010 |
| Type | Heavy Duty |
| Material | Casting |
| Description | Heavy Duty Hotel Model |
| Brand | Alegacy |
Related Products
Open cans with a single stroke! All models are tooled complete with knife and guard ring locator for one standard size #10 round can. Please provide us with specific can size information when ordering. Crown punches feature a quick change option for other size cans. All Crown Punch Models are USDA accepted. Note: Clean dry air required for all pneumatic Crown Punches. All stainless steel construction including inner mechanism. Recommended usage: up to 200 cans/day. One step operation - opens cans in a single stroke. Features: All Stainless steel construction Recommended for up to 200 can ...
Edlund offers the Universal Series Manual Can Openers. These can openers offer substantial improvements over the popular #1 and #2 models. The U-12 includes many of the same design features as our S-11 standard openers, with quick change gear, stainless steel shaft and pull pin for easy blade replacement. The base design features a replaceable insert for a tighter fit and easier slide action. Other base options are also available. NSF Certified. Features: Quick change gear, stainless steel shaft and pull pin for easy blade replacement Replaceable insert for tighter fit and easy slide ...
For the very highest standard in food safety and sanitation, the S-11C manual can opener has over 24 years of success in foodservice worldwide utilizing proprietary can opening technology. The patented S-11 has successfully opened nearly one billion cans without a single compliant - giving it a stainless reputation. Add in the industry's longest warranty and you've got an opener that's a cut above any other. The most sanitary can opener in the world! Rustproof, NSF Certified and dishwasher safe. All stainless steel. Parts remove easily for replacement. NSF Certified. Features: Stainless ...
Edlund's old reliable. Our original manual can openers have an improved finish and a rust-resistant arbor, a plastic bushing for lower turning force and easier opening, and a base with plastic insert for longer plating life. Features: Plated base with plastic insert Rust resistant arbor Convenient table style Tempered steel reversible knife Stainless Steel Base Bright plated finish Opens most can shapes/sizes All parts replaceable Made in the USA NSF Certified
For the very highest standard in food safety and sanitation, the S-11 manual can opener has over 24 years of success in foodservice worldwide utilizing proprietary can opening technology. The patented S-11 has successfully opened nearly one billion cans without a single compliant - giving it a stainless reputation. Add in the industry's longest warranty and you've got an opener that's a cut above any other. The most sanitary can opener in the world! Rustproof, NSF Certified and dishwasher safe. All stainless steel. Parts remove easily for replacement. Features: Stainless steel ...