Stackbin Mobile Computer Desk w/ Top Shelf, 36"W x 24"D x 33-1/2"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
The mobile computer desk is the perfect spot for the remote computer needed for many applications. This unit has a small footprint, and is on casters to move out of the way for cleaning or when not needed. The desks 16" deep top shelf is height adjustable, the bottom 16" deep shelf is fixed and offers (3) locations for the CPU divider. Made in the USA.
PRICE
$1,125.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 33-1/2 in |
| Weight Capacity | 500 lbs |
| Weight | 160 lbs |
Product Details
| Type | Mobile Computer Workstation |
| Frame Color Family | Black |
| Color | Black |
| Battery Powered | No |
| Enclosure Type | Open Style |
| Number of Shelves | 3 |
| Material | Steel |
| Description | Mobile Computer Desk with Top Shelf |
| Manufacturers Part Number | P3624-T-INS-BK |
| Top Material | Laminate |
| Brand | Stackbin |