- 110 dB at 10 Feet
- PLC Compatible
- 55 Tone Capability
- NEMA Type 3R
- UL; cUL; CE Approvals
- The Edwards 5530M Adaptatone Millennium is a heavy duty industrial tone selectable signaling device capable of producing volume controlled high decibel tones. It uses a microprocessor circuit to create 27 distinctive tones selected by setting a dip switch within the unit.
- The Adaptatone Millennium can be activated from field wired normally open contacts or from a 24 VDC external voltage source such as an output of a PLC.
- PLC compatibility assures no additional loading resistors or relays are required to set up your Adaptatone.
- Designed for industrial applications requiring high decibel output and microprocessor reliability.
- Typical applications include emergency warning systems plant evacuation and security intrusion alarms process monitoring shift start and dismissal horns and paging signals.
- 1/2" (13mm) conduit or surface mounting.
Edwards Signaling 5530M-24N5 Multi-Tone Electronic Signal 1 Input 1 Output 24V Input 120V AC
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,425.00
1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Surge (Inrush / Duration) | 2.82/4 |
| Voltage | 120 V |
| Description | Multi-Tone Electronic Signal |
| Manufacturers Part Number | 5530M-24N5 |
| Input Voltage | 24V DC V |
| Max Off State Leakage Current | 2 A |
| LED Color Family | Gray |
| Brand | Edwards Signaling |