Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Winland Electronics

Model # :WBB3163249

MPN #: 12VDC-KIT

Winland Electronics, Inc.™ Power Adapter Kit, 12 VDC

Product Description
12 Volt DC Power Adapter Kit is a two-piece power source for stand-alone applications that includes the male-end barrel end adapter and female-end pigtail for convenience with installations and sourcing The adapter is medical grade to improve performance of the device. It can be used for EnviroAlert Professional® EnviroAlert® and WaterBug® devices.

Winland™ devices require usage of a barrel adaptor or direct wire connection to be hardwired to the device. This two piece kit brings convenience to the purchasing and installation process.

Features:
  • Input 90V AC to 264V AC
  • Output: 12V DC @ 1A
  • Load Regulation: 12V DC ±5° @ 1A
  • Barrel Connection 5.5mm x 2.1mm Center Positive
  • Cable Length: 59-1/16"
  • Operating Temperature: 32 to 104 °F (0 to 40 °C)
  • Dimensions: 2-3/16" x 1" x 1-11/16"
  • Weight: 0.125 lbs
  • Pigtail Length: 6"


PRICE
$45.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1 in
Depth2-3/16 in
Height1-11/16 in
Weight0.1 lbs

Product Details

Power12VDC
TypePower Adapter Kit
BuzzerNone
ColorBlack
ECCNEAR99
Mounting LocationWall Plug In
Unit Operating Range32 to 104 °F (0 to 40 °C)
Description12 Volt DC Power Adapter Kit
Package Quantity1
Manufacturers Part Number12VDC-KIT
BrandWinland Electronics

Warranty

Warranty1 yr

Compliance & Certifications

RoHSRoHS