Key Features:
- For 4" inside diameter or larger wells
- Pumps from depths of 150ft
- Floating Stack Design for sand resistance and reduced sand locking
- Corrosion-resistant stainless steel pump and motor housing
Weights & Dimensions
| Length | 39-3/4 in |
| Width | 4-1/8 in |
| Height | 4 in |
| Weight | 25 lbs |
| Inlet Connection | 1-1/4 in |
| Discharge Connection Size | 1-1/4 in |
Product Details
| Type | Submersible Well Pump |
| Horsepower | 1/2 HP |
| Color | Silver |
| Amperage | 10 A |
| Hertz | 60 Hz |
| Switch Type | Switchless |
| Gallons per Minute | 14.0 gal/min |
| Seal Material | Silicone Carbide |
| Voltage | 230 V |
| Includes | Control Box |
| Phase | 1.0 |
| Package Quantity | 1 |
| Discharge Connection Type | NPT |
| Manufacturers Part Number | FP3212-13 |
| PSI | 105.0 psi |
| Housing Material | Stainless Steel |
| Brand | Flotec |
Warranty
| Warranty | 3.0 |