- High intensity strobe
- Neutral white color
- The Edwards 7007B-N5 Buzzer/Strobe is an audible/visual signaling device that may be used in a variety of system configurations including call for assistance applications.
- Designed for installation in a single gang 2" (51 mm) x 4" (102 mm) box.
- Use in health care facilities public rest-rooms and handicapped areas.
- Supplied as part of the 7008B-N5 120 Volt Call for Assistance Kit.
Edwards Signaling 7007B-N5 Buzzer/Strobe 110 CD 120V AC
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$139.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 7007B-N5 |
| Voltage | 120 V |
| Light Source | LED |
| LED Color Family | White |
| Description | Buzzer/Strobe |
| Brand | Edwards Signaling |