- iP67 protective rating: Water and coolant proof
- Inch/Metric conversion
- Analog display for movement and travel direction with indicator icon
- 3/8" & 5/32" dovetail stems included
- 360° digital rotation
- Large LCD digital display
- Auto shut-off
- Micro USB data output port(Cable for charging or data output option included)
- Power: 3V CR2032 battery included/ Micro USB charging
- Inspection certificate with graphic chart available
- Supplied in protective case
iGAGING® Electric Digital Test Indicator 0.030" Reading, IP67 Rating
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$99.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-7/8 |
| Width | 1-3/4 |
| Height | 1-7/16 |
| Metric or Inch | Inch/Metric in |
| Resolution/Graduation | 5e-05 |
Product Details
| Digital | Yes |
| Type | Digital Test Indicator |
| Dial Face Color Family | LCD |
| Data Output | No |
| Style | General Purpose |
| Power Source | Battery |
| Mechanical Or Digital | Digital |
| Fraction Option | No |
| IP Rating | IP67 |
| Manufacturers Part Number | 35-A67-T30 |
| Brand | iGAGING |
Compliance & Certifications
| Long Form Calibration Certificate Included | Yes |