King Electric Forced Air Ceiling Heater WHFC1215-W, 1500W, 120V, White
|
Questions & Answers (0)
Product Description
Quiet fan heater, white grille adds heat and air into your room from the ceiling, dual safety devices for added protection. Made in the USA.
PRICE
$459.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-1/2 in |
| Width | 10 in |
| Depth | 4 in |
| Height | 10-5/8 in |
| Weight | 10 lbs |
Product Details
| Type | Radiant Ceiling Panel |
| CFM | 70 CFM |
| Color | White |
| Amperage | 6.25/12.5 A |
| Wattage | 750/1500 W |
| Voltage | 120 V |
| Watts High | 750/1500 W |
| Material | Steel |
| Phase | 1 |
| Manufacturers Part Number | WHFC1215-W |
| BTU | 2560/5120 BTU |
| Mounting Style | Recessed or Surface |
| Thermostat | No |
| Brand | King Electric |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | cULus |