Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




King Electric

Model # :WBB892613

MPN #: W2420-I-W

King Forced Air Wall Heater Interior And Grill W2420-I-W, 2000W, 240V, White

Product Description
Electric Wall Heater is made of steel for long lasting durability. Quiet forced air fan heater includes heater interior and grille only. Wall housing is not included. Unique design with low mounting height allows for ease of use. Provides electric wattage range up to 2,000. Includes a dual safety device for added protection. Ideal for residential and commercial HVAC applications especially heating large areas needing quick recovery like family rooms or entry ways. cULus Listed. Color is White. 1 Year Limited Warranty. Made in the USA.

PRICE
$325.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Depth4 in
Height13-1/2 in
Weight5 lbs

Product Details

TypeForced Air Heater
CFM85 CFM
ColorWhite
Amperage4.17/8.3 A
Wattage1000/2000 W
Voltage240 V
Watts High2000 W
MaterialSteel
Phase1
Manufacturers Part NumberW2420-I-W
BTU3413/6826 BTU
ThermostatYes
BrandKing Electric

Warranty

Warranty2 yr

Compliance & Certifications

CertificationscULus