Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




King Electric

Model # :WBB3147036

MPN #: PAW2422-U-W

King Electric Pic-A-Watt® Ultra Wall Heater, 500/2250W, 240V, White

Product Description
Make a bold statement with the PAW ULTRA series heater. Adding modern sophistication to our original Pic-A-Watt multi-watt steel fin heater with its sleek modern grill design, the ULTRA is ideal for upscale condominiums and luxury residences. King's exclusive Pic-A-Watt steel fin element allows customers to select from a range of wattage options, tailoring the heater to an area's specific heating requirements. Perfect for large living areas yet whisper quiet enough for bedrooms. The premium combination of an efficient high-mass steel element and whisper quiet squirrel cage blower, offers top of the class performance and years of trouble -free operation.

Tailored Comfort For Your Space:

Perfect for large living areas yet whisper quiet enough for bedrooms. Featuring King's exclusive Pic-A-Watt element. Customers can select from a range of wattage options, tailoring the heater to an area's specific heating needs.

Safe Comfort For Families
Patented Smart Limit Protection (U.S. Patent #6,748,163 B2) automatically shuts power off to the heater in an abnormal event and must be manually reset for safety.

The Original Pic-A-Watt Element™ Multi-Wattage Element

King's exclusive Pic-A-Watt element means the heater can easily be tailored to a room's specific heating requirements. For smaller areas, choose a lower wattage to efficiently heat the room. For larger rooms, choose a higher wattage and maximize comfort. It's easy as unplugging a wire to select the wattage during installation.

Features:
  • Make a BOLD Statement with the PAW ULTRA Series
  • Multiple Wattage Options, to Tailor to a Room's Specific Heating Requirements
  • Patented Smart Limit Protection®
  • Whisper Quiet Squirrel Cage Blower
  • Available in White & Almond Colors
  • Proudly Made in the USA with U.S. & Global Materials
  • Max Mounting Height (IN): 12" from ceiling
  • Min Mounting Height (IN): 4" from floor
  • 5-Year Limited Warranty


PRICE
$499.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15-7/8 in
Depth5-13/16 in
Height7-1/4 in
Weight12 lbs

Product Details

TypeWall Heater
ColorWhite
Amperage9.4 A
Wattage2250 W
Voltage240 V
Watts High2250 W
MaterialSteel
Phase1
Manufacturers Part NumberPAW2422-U-W
BTU7677.3 BTU
BrandKing Electric

Warranty

Warranty5 yr

Compliance & Certifications

CertificationscULus