Features:
- Heating element PTC resistor - temperature limiting
- Double Insulated Protection
- Mounting clip for 35mm DIN rail, EN 60 715
- Vertical mount
One year parts and labor warranty.
Weights & Dimensions
| Width | 4 in |
| Depth | 4 in |
| Height | 5-1/2 in |
| Weight | 2 lbs |
Product Details
| Color | Silver |
| Amperage | 1.89 A |
| Power Consumption | 200 W |
| Voltage | 115 V |
| Material | Steel |
| Watts | 200 W |
| Manufacturers Part Number | DAH2001A |
| Brand | Hoffman |
| Frequency | 50/60 Hz |
Warranty
| Warranty | 1 yr |