Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Colorado Tri-Flo Systems

Model # :WBB2381586

MPN #: ER5000

Tri Flo Eradi Flo Series Restoration Drying & Electric Bed Bug Heater, 5000W, 240V

Product Description
***Note: A Single heater is not enough to kill bed bugs in an average size room. Please reach out to your Global Industrial sales rep for optimal number of units for your space.***

A Commercial grade electric bed bug heater capable of getting any job done. The ER5000 is a 240V/30 AMP electric heater capable of killing bed bugs, drying flooded basements, heating construction sites, and a whole lot more. Great for commercial and personal application, this electric bed bug heater requires the use of one plug on site, with a maximum temperature of 155°F. ETL Listed and CE Mark certified, this electric bed bug heater is a valuable piece of equipment. Shop today and get free shipping within the continental United States.

Features:
  • The ER5000 is a 240V/30 AMP, 5,000 watt electric heater with a variety of uses
  • Use this as an electric bed bug heater, construction site heater, industrial restoration heater, and more
  • Capable of heating and killing bed bugs in a room of 325 ft² (2,600 cubic feet)


Specifications:
  • 5,000 watt heater
  • Requires 240V 30A circuit
  • Use only one NEMA 6-30P plug for power
  • 20.8 amps
  • 17,100 BTU's
  • Fan speed 850 CFM
  • Maximum temperature 155°F / 68°C
  • Dimensions: 22" x 22-1/4" x 15-3/4" / 559 mm x 565 mm x 400 mm
  • Weight: 33 lbs. / 15 kg
  • ETL Listed and CE Mark
  • Free shipping within the continental U.S
  • Limited warranty of 2 years


Note: A single ER1800 is not enough to kill bed bugs in an average size room.

PRICE
$1,999.00

1
1
Free Shipping Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22 in
Width22-1/4 in
Height15-3/4 in
Weight33 lbs
Cord Length7 ft
Coverage Area325 ft²

Product Details

TypeBed Bug Heater
CFM850 CFM
ColorBrown
Amperage30 A
Heat Settings3
Wattage5000 W
Voltage240 V
MaterialMetal
Phase1
Plug TypeNEMA 6-30
Manufacturers Part NumberER5000
BTU17060/11532.56 BTU
ThermostatYes
BrandColorado Tri-Flo Systems
Frequency50/60 Hz

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsCE, ETL, cETL