Electric hi-low 2-section table with footswitch control. Non-skid adjustable glides. Top Section: One Piece, Length: 76" x Width: 27". Minimum Height: 18", Maximum Height: 37". Features: 34 oz. Heavy-duty vinyl with Permablok3® bacterial protection. 1-1/2" Firm density foam tops. Radiused, seamless corners on upholstered components. Top sections have welded steel support frames. Pivoting joints house hardened steel shoulder bolts with locking nuts to ensure years of trouble-free operation. Footswitch control. 110 volts, 60Hz motor (220 volts, 50 Hz available on special order). 400 lb. lifting weight capacity. Available in various color options.
NOTE: To select a specific table color, please call Global's Customer Service prior to placing order. (800) 645-1232.
Electric Hi-Low Treatment Table, 2-Section, 76"L x 27"W x 18" - 37"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,845.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 76 in |
| Width | 27 in |
| Height | 18 - 37 in |
| Weight Capacity | 400 lbs |
| Weight | 200 lbs |
Product Details
| Type | Electric Treatment Tables |
| Color | Blue |
| Hertz | 60 Hz |
| Style | Height Adjustable |
| Voltage | 110 V |
| Material | Steel |
| Description | Electric Hi-Low Treatment Table |
| Package Quantity | 1 |
| Manufacturers Part Number | 15-1502 |
| Brand | Fabrication Enterprises |
Warranty
| Warranty | 1 yr |