Fixed Height Raised Rim Platform Table, 72"L x 36"W x 19"H
Write a Review
|
Questions & Answers (0)
Product Description
Fixed height, raised-rim, mat tables have been specially designed to provide an ample exercise area to the height most convenient to wheelchair and ambulatory people. Raised rim mat tables feature a 1-1/4" rounded raised rim. The table surface is resin free to prevent damage to the accessory mats. Platform surface 18"High without the mat. 500 lb. weight capacity. Optional 2" thick mats sold separately.
PRICE
$1,595.00
1
1
Ships in 26 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 36 in |
| Height | 19 in |
| Weight Capacity | 500 lbs |
| Weight | 115 lbs |
Product Details
| Type | Platform Tables |
| Color | Natural |
| Material | Steel |
| Package Quantity | 1 |
| Description | Fixed Height Raised Rim Platform Table |
| Manufacturers Part Number | 15-2030 |
| Brand | Fabrication Enterprises |
Warranty
| Warranty | 1 yr |