Professional Manual Upholstered Tilt Table, 78"L x 28"W x 32"H
Write a Review
|
Questions & Answers (0)
Product Description
Professional manual tilt table requires 15 percent fewer turns than previous units. Heavy duty gears and bearings will give years of trouble-free service. 32"High. Retractable adjustment handle. Tilts from full vertical to 12 degrees below horizontal. Chrome plated frame. Black vinyl is standard. Other decorator colors are available. Incorporate a host of desirable features, including: 28"Wide x 72"Long x 1" top. Welded steel construction. Metal walk off foot plate, 14" x 17-1/2", with safety tread. Three wide safety straps. Special 4" easy roll, shock absorbing, semi-pneumatic casters, with individual step on brakes. Black vinyl standard upholstery color.
NOTE: To select a different upholstery color or wood finish, please call Global's Customer Service prior to placing order. (800) 645-1232.
NOTE: To select a different upholstery color or wood finish, please call Global's Customer Service prior to placing order. (800) 645-1232.
PRICE
$5,509.00
1
1
Ships in 19 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 78 in |
| Width | 28 in |
| Height | 32 in |
| Weight | 275 lbs |
Product Details
| Type | Tilt Tables |
| Package Quantity | 1 |
| Description | Professional Manual Upholstered Tilt Table |
| Color | Black |
| Manufacturers Part Number | 15-3041 |
| Brand | Fabrication Enterprises |
Warranty
| Warranty | 1 yr |