Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zing

Model # :WBB3178131

MPN #: 7833

Zing Electric Hybrid Vehicle Lockout Tool Box Kit, 21 ComponentS, 7"W x 8"D x 12"H, Blue

Product Description
This compact lockout kit is designed to secure both low and high voltage systems on electric and hybrid vehicles.

The kit includes:
  • One Small Tool Bag (SKU 7340)
  • Two Red KD Padlocks (SKU 7030)
  • One Universal Fuse Carrier/Isolation Port Lockout (SKU 7830)
  • One RFID Blocking Bag (SKU 7835)
  • One Plastic Hasp (SKU 7512)
  • One set of Lockout Tags (SKU 7027) containing 10 tags
  • Ten Cable Ties (SKU 7130)
  • One Multi Plug Lockout (SKU 7294)
  • One Large Plug Lockout (SKU 7100)
  • One Small Plug Lockout (SKU 7105)
  • One Cable Lockout (SKU 7245)
All items are conveniently stored in a Small Tool Bag, making this kit portable and ideal for professionals working with electric vehicles. It's a reliable and efficient solution for ensuring safety during maintenance tasks.

PRICE
$229.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7 in
Depth8 in
Height12 in

Product Details

Number of Padlocks2
TypeLock Out Kit
Padlock Capacity1
ColorBlue
Number of Tags10
IncludesTool Bag, Padlocks, Universal Fuse Carrier Port Lockout, Blocking Bag, Hasp
MaterialNylon
DescriptionElectric Hybrid Vehicle Lockout Kit
Package Quantity1
Manufacturers Part Number7833
Number of Hasps1
BrandZing