Easily upgrade your Protekt Transformer from manual to powered lifting with this convenient conversion kit. Designed for seamless integration, the kit transforms your lift into a fully electric solution, enhancing ease of use while reducing physical strain for caregivers. Ensures a secure, precise fit with straightforward installation and reliable performance.
Protekt® Electric Upgrade Kit, 600 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
See price in cart
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 400 lbs |
| Size | Standard |
Product Details
| Style | Electric |
| Type | Electric Upgrade Kit |
| Package Quantity | 1 |
| Description | Electric Upgrade Kit |
| Color | Blue/Gray |
| Manufacturers Part Number | LP-33400HE-K |
| Cradle Points | Compatible with patient lifts |
| Casters | 3" Front / 4" Rear |
| Brand | Protekt |
Warranty
| Warranty | 2 Years Electronics, 3 Years Frame, 1 Year Battery yr |