Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Protekt

Model # :WBB3792513

MPN #: 32475

Protekt® Onyx Hydraulic Lift, Manual Hydraulic, 450 lb. Weight Capacity

Product Description
This indoor / outdoor wireless weather station can The innovative Protekt® Onyx home care lift utilizes high performance hydraulics for gradual movement and provides a safe and comfortable patient transfer. This easy to operate hydraulic lift is built to last, and yet extremely affordable!

Features:
  • 450 lb. weight capacity
  • Spreader bar allows for the use of 4- or 6-point slings, safer patient handling and a wider range of transfers
  • High performance hydraulics raise and lower patients gradually and safely from any stationary position
  • User friendly hand operated base opening adjusts and locks easily
  • Dual rear locking casters
  • Includes chain connections
  • Sturdy lift welding ensures safe patient transfers
  • No clips to lose ensures compliance
  • No tool required for assembly
  • Warranty:
    • Hydraulic Pump: 1 Year Limited
    • Frame: Limited Lifetime


PRICE
$549.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity450 lbs
Weight85 lbs
Base Height5-1/4 in
SizeStandard

Product Details

TypePatient Lift
ColorBlack/Beige
CastersLocking casters
StyleManual Hydraulic
DescriptionManual Hydraulic Patient Lift
Package Quantity1
Manufacturers Part Number32475
Cradle Points6-Point
DesignManual Hydraulic Lift
BrandProtekt