Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Protekt

Model # :WBB3792622

MPN #: 34500

Protekt® Electric Sit-To-Stand Lift, 500 lb. Capacity

Product Description
The Protekt® 500 lb. Sit-to-Stand patient lift has a higher weight capacity than most other competitors sit-to-stand lifts. With its 3" dual front casters it ensures safe and easy transfers. Our performance class actuator includes an emergency quick release.

Features:
  • 500 lb. weight capacity.
  • 4 sling hooks allows for multiple sling options, safer patient handling and a wider range of transfers.
  • Fast speed lift motor reduces time for the transfer.
  • Battery lasts twice as long as competing brands for less downtime (24 volts).
  • Ergonomically designed foot pedal offers hands free opening of base.
  • Dual rear locking casters.
  • 4" rear casters with brake & 3" dual front caters.
  • Single piece molded kneepad with handlebar.
  • Height & depth adjustable kneepad position.
  • Clip free sling hookups improve safety and reduce downtime.
  • Full parts breakdowns and modular design on lift and electronics.
  • Advanced electronics with auxiliary up/down lift controls.
  • Warranty: Electronics; 2 Year, Frame; 3 Year, Battery; 1 Year.


PRICE
$1,699.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity500 lbs
SizeStandard

Product Details

TypePatient Lift
ColorBlack/Gray
Casters3" Front / 4" Rear
StyleElectric
Package Quantity1
DescriptionElectric Sit-to-Stand Lift
Manufacturers Part Number34500
Cradle Points4-Point
DesignElectric mobile lift
BrandProtekt

Warranty

Warranty2 Years Electronics, 3 Years Frame, 1 Year Battery yr