Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Protekt

Model # :WBB3792540

MPN #: 33400H

Protekt® Hydraulic Patient Lift, Battery Powered, 400 lb. Weight Capacity

Product Description
The Protekt® Transformer is Proactive's answer to at home safe patient handling. It is easy to maneuver, transport, and maintain while providing safe and secure patient transfers. The hydraulic pump style provides a low-cost option for caregivers to easily care for patients. An optional upgrade kit "transforms" the hydraulic system to a full powered electric lift. Given the demand for patient lifts in a variety of situations, the Protekt® Transformer is a low cost yet highly effective solution for patients in a homecare setting.

Features:
  • Durable powder coated steel tube construction
  • Small & quick disassembly for transport
  • Six-point spreader bar
  • Manual open/close base legs
  • 4" rear casters with locking brakes
  • 3" front casters
  • Tool free assembly
  • Optional upgrade to battery power
  • Optional digital scale
  • Weight Capacity: 400 lbs
  • Warranty:
    • Electronics: 2 Year
    • Frame: 3
    • Battery: 1 Year


PRICE
$749.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity400 lbs
Weight82 lbs
Base Height40 in
SizeStandard

Product Details

TypePatient Lift
ColorBlue/Gray
Casters3" Front / 4" Rear
StyleBattery Powered
DescriptionHydraulic Patient Lift
Package Quantity1
Manufacturers Part Number33400H
Cradle Points6-Point
DesignHydraulic Lift
BrandProtekt