Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ideal Shield

Model # :WBB2216967

MPN #: EVCS-CC-SINGLE

Ideal Shield® Surface Mount Electrical Vehicle Charging Station, 1 Connection

Product Description
Robust design made of galvanized steel to provide strength and resistance to harsh weather. It has a NEMA 4X enclosure that allows for outrdoor installation and ensures safe charging in rain, sleet, snow, hail and heat. The station is a pull-up and plug-in EV charging system that incorporates strength, durability, and electric car charging all in one unit. Installation By Certified Electrician

Features
  • One charging port
  • Bollard cover 40 galvanized steel x 48" sleeved in 1/4 LDPE plastic
  • Base plate 5/8"H x10"W x 10'D
  • Fits 6-5/8" Steel Pipe
  • Charging unit: 240V hybrid electrical vehicle charger
  • Installation by a certified electrician required
  • Amperage: 30A, field adjustable to 12 A and 30 A settings
  • Voltage 95 VAC - 264VAC
  • Frequency: 50/60Hz
  • Cord length: 23 feet
  • Base Plate With (4) 16/15" Bolt Holes.
  • Height 58" overall
  • ETL Certified to UL Standards
PRICE
$3,049.00

1
1
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7-1/5 in
Height58 in
Weight125 lbs
Post Height4-7/8 in
Post Diameter7-1/5 in

Product Details

Assembly RequiredYes
ColorGray
For Use WithElectric Vehicle Charging
Voltage95 VAC - 264 VAC V
DescriptionElectrical Vehicle Charging Station- Single Outlet
Package Quantity1
Manufacturers Part NumberEVCS-CC-SINGLE
Post TypeGalvanized Steel LDPE Plastic
BrandIdeal Shield

Warranty

WarrantyBollard Cover - 5 Years Warranty Against Fading