Cables
Availability
Brand
Gauge
Type
Color
Price
Related Products
Tripp Lite's Multi-Functional Network Cable Tester allows you to test wiring continuity for Cat5, Cat6, Phone and Coax cable assemblies. Identifies mis-wires, short circuits and open circuits. Features two piece transmitter and receiver, two BNC-F coax converters and coax terminator. Includes handy storage pouch when not in use. Power supplied by 9V Battery (not included).
Tripp Lite's DVI-D Female to HDMI-Male adapter allows older DVI cables to plug into newer HDMI equipment. Gold plated connectors, and 24K Gold contacts, along with a molded, rubberized plastic housing, assure long life use. Slotted thumbscrews allow for easy installation in close quarters.
Vertical Cable, 012-021-100, Cat 6, RJ45 Shielded Modular Plugs, 8P 8C, 50 Micro-Inches Gold Plated, 100/PK 50 Micro-Inches Gold Plated 3 prong For Shielded Stranded or Solid Cable 24AWG to 26AWG Cable Shield - Copper Alloy Shell Polycarbonate Housing Transparent 50u" Gold Plating RoHS Compliant
High-Performance Data Cable 350 MHZ Bandwidth for Data Applications Category 5E Unshielded Twisted Pair Easily Identified Color-Striped Pairs 24 AWG Solid Copper Conductors Exceeds TIA/EIA 568B.2, ISO/IEC 11801 CAN/CSA -C22.2 No. 214 Outdoor Rated UV PVC Jacket ETL Listed CMX 1,000 ft Pull Box RoHS Compliant
Vertical Cable, 011-017-100, Cat 5E, RJ45 Shielded Modular Plugs, 8P 8C, 50 Micro-Inches Gold Plated, 100/Pack 50 Micro-Inches Gold Plated 3 prong For Shielded Solid Cable 24AWG to 26AWG Cable Shield - Copper Alloy Shell Polycarbonate Housing Transparent 50u" Gold Plating RoHS Compliant