Cables
Availability
Brand
Gauge
Type
Color
Price
Related Products
Cat6 Patch Cord Mold Injection Snagless Booted to protect cable ends 24 AWG Stranded Bare Copper Conductors Unshielded RJ45 Modular Plugs 8P8C Gold Plated Pins 50 U" 568B Wiring Color Code 100% Open Short & Miss Wire Test RoHS Compliant
Cat6 Patch Cord Mold Injection Snagless Booted to protect cable ends 24 AWG Stranded Bare Copper Conductors Unshielded RJ45 Modular Plugs 8P8C Gold Plated Pins 50 U" 568B Wiring Color Code 100% Open Short & Miss Wire Test RoHS Compliant
Tripp Lite Tripp Lite 2-Port Keystone Faceplate, Single Gang, ID Labels, White, TAA Tripp Lite N042-001-WH 2-Port Keystone Faceplate for use with Tripp Lite N238 series Cat6/Cat5e Keystone Jacks. Compliant with the Federal Trade Agreements Act (TAA) for GSA Schedule purchases. Features: Single Gang White Faceplate/Wall Plate, 2 Keystone Cutouts Port or station identification windows accept a printed or hand-written label Snap-in, color-coded port identification icons Compliant with the Federal Trade Agreements Act (TAA) for GSA Schedule purchases
Tripp Lite USB 3.0 SuperSpeed to Gigabit Ethernet NIC Network Adapter, 10/100/1000 Mbps Tripp Lite's U336-000-R USB 3.0 Ethernet Adapter allows your computer to instantly connect to a 10/100/1000 Mbps network through a USB port - no need to open up your computer case to add an internal Ethernet card. The adapter's compliance with USB 3.0 (5Gbps) ensures true 10/100/1000 Mbps network speed without any compromise. Furthermore, the adapter is compact and is USB bus-powered; requires no external power adapter. Features: Connects your laptop to a Gigabit Ethernet network when Wi-Fi is ...
Vertical Cable, 011-017-100, Cat 5E, RJ45 Shielded Modular Plugs, 8P 8C, 50 Micro-Inches Gold Plated, 100/Pack 50 Micro-Inches Gold Plated 3 prong For Shielded Solid Cable 24AWG to 26AWG Cable Shield - Copper Alloy Shell Polycarbonate Housing Transparent 50u" Gold Plating RoHS Compliant