Cables
Availability
Brand
Gauge
Type
Color
Price
Related Products
Carry all your media with you! Great for on the go and fits right in your pocket! Stream movies, listen to music, and view photos on up to 5 devices. One-touch backup allows you to backup all your device's photos, videos, and contacts with ease. Link this to your Dropbox account so you always have all your media wherever you go! Features: Wi-Fi storage technology allows you to stream and share music, video, photo and data files up to 5 users Streams music, video, photo and data files over Wi-Fi from storage media to Apple iOS and Google Android mobile devices* Works with USB flash drive, ...
Tripp Lite's Multi-Functional Network Cable Tester allows you to test wiring continuity for Cat5, Cat6, Phone and Coax cable assemblies. Identifies mis-wires, short circuits and open circuits. Features two piece transmitter and receiver, two BNC-F coax converters and coax terminator. Includes handy storage pouch when not in use. Power supplied by 9V Battery (not included).
Tripp Lite HDMI Right Angle Up Adapter/Coupler (M/F), 4K @ 60Hz The 90-degree angle of this adapter allows you to reposition the HDMI jack for better access where space is tight. This adapter also offers a great way to protect your HDMI cables and equipment from strain and damage, since HDMI cables have relatively small connectors and jacks that must bear the brunt of the cable's weight. The plug-and-play design makes installation a breeze. The P142-000-UP Right Angle HDMI Adapter features gold-plated connectors for optimal signal transmission quality. Provides clean, uncompressed digital ...
Tripp Lite DisplayPort Cable with Latches, 4K @ 60 Hz, (M/M) 20 ft. DisplayPort is a new digital display interface standard put forth by the Video Electronics Standards Association (VESA). It defines a digital audio/video interconnect intended to be used between computer and display monitors, or computers and home theater systems. Similar to HDMI, in that it supports both Digital Video/Audio signals, DisplayPort is geared more toward the computer market, where HDMI dominates the Home Theater market. Tripp Lite's DisplayPort cables support a maximum bandwidth of 10.8Gbps, as well as DPCP ( ...
High-Performance Data Cable 350 MHZ Bandwidth for Data Applications Category 5E Unshielded Twisted Pair Easily Identified Color-Striped Pairs 24 AWG Solid Copper Conductors Exceeds TIA/EIA 568B.2, ISO/IEC 11801 CAN/CSA -C22.2 No. 214 Outdoor Rated UV PVC Jacket ETL Listed CMX 1,000 ft Pull Box RoHS Compliant