Floor & Ceiling Hatches
Floor & Ceiling Hatches are essential components for easy access to concealed spaces in commercial and industrial settings. Floor hatch doors have an aluminum construction that ensures sturdiness, and are engineered to provide lift assistance for easy one-hand operation. Ceiling access doors are impact, sagging, warping, and wracking resistant to withstand rigorous use and offer lasting performance.
Most Relevant
Aluminum Floor Access Doors

Aluminum floor access doors are lightweight, strong, and provide easy operation with one hand. Their durable construction and superior quality make them resistant to rust and corrosion, making them ideal for any space. These floor access doors can be used in a variety of applications, and come in multiple sizes to meet your specific requirements.
| Compare | Image | Opening Width | Opening Height | Overall Frame Width | Overall Frame Height | Brand | Material | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 12 in | 12 in | 14 in | 14 in | Acudor | Aluminum | Ships Same Day WBB642874 | $535.00 | ||
![]() | 30 in | 30 in | 38-3/4 in | 36-3/4 in | Bilco | Aluminum | WBB985905 | $1,699.00 | ||
![]() | 24 in | 48 in | 54 in | 54 in | Bilco | Aluminum & 316 Stainless Steel | WBB985997 | $3,499.00 | ||
![]() | 48 in | 72 in | 54 in | 78 in | Bilco | Aluminum & 316 Stainless Steel | WBB985998 | $3,499.00 | ||
![]() | 24 in | 24 in | 26 in | 26 in | Acudor | Aluminum | Ships Same Day WBB642876 | $1,049.00 | ||
![]() | 36 in | 30 in | 44-3/4 in | 36-3/4 in | Bilco | Aluminum | WBB985906 | $2,049.00 | ||
![]() | 42 in | 42 in | 48 in | 48 in | Bilco | Aluminum & 316 Stainless Steel | WBB985954 | $2,449.00 | ||
![]() | 24 in | 24 in | 32-3/4 in | 30-3/4 in | Bilco | Aluminum | WBB985904 | $1,375.00 | ||
![]() | 42 in | 42 in | 50-3/4 in | 48-3/4 in | Bilco | Aluminum | WBB985912 | $2,149.00 | ||
![]() | 60 in | 60 in | 66 in | 66 in | Bilco | Aluminum & 316 Stainless Steel | WBB985999 | $3,799.00 |
Showing 1-10 of 15 results
Glass Fiber Reinforced Gypsum Ceiling Access Doors

Glass Fiber Reinforced Gypsum Access Doors provide superior strength and durability for ceiling access. They are lightweight, easy to install, and designed for flush mount installation. These ceiling access doors are able to resist impact, sagging, warping, and cracking. Available in multiple widths and lengths.











