Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bilco® L-50 Aluminum Roof Hatch - 30"x96"

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Bilco® L-50 Aluminum Roof Hatch - 30"x96"

Item #: WBB692242

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,433.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Bilco® L-50 Aluminum Roof Hatch - 30"x96"

Engineered with compression spring operators to provide smooth, easy, one-hand operation. Automatic hold-open arm locks the cover in the open position to ensure safe egress. Overlapping cover design, full welded corners on cover and curb, EPDM rubber gasket, and fully insulated cover and curb ensure weathertightness and energy efficiency. Constructed with corrosion resistant materials to provide many years of trouble free, dependable service. Heavy gauge construction and positive latching mechanism maintain building security. Curb features the Bil-Clip® flashing system, an innovative method to quickly and easily secure single-ply roofing material to Bilco roof products. Designed for installation over a service stair.

Product Specifications

    • OPENING LENGTH INCHES30
    • OVERALL HEIGHT INCHES15
    • OVERALL WIDTH INCHES103
    • OPENING WIDTH INCHES96
    • OVERALL FRAME WIDTH INCHES--
    • BRANDBilco®
    • COLOR FINISHMill Finish Aluminum
    • OVERALL FRAME HEIGHT INCHES--
    • DESCRIPTIONRoof Hatch
    • MANUFACTURERS PART NUMBERL-50
    • NUMBER OF LATCHES--
    • WEIGHT LBS253
    • CONSTRUCTIONAluminum
    • OVERALL LENGTH INCHES37
    • TYPEStandard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed