Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Electrical Panels

Electrical panels provide protection for electrical control and breaker boxes. Panels are UL-listed, made of sturdy steel construction, and feature a variety of accessories, including hardware, mounting rails, and spare breakers. Sturdy, dependable electrical panels are pefect for use across all commercial and industrial environments.
74 Results
Hoffman Small Sized Panels

Hoffman Small Sized Panels

CompareImageColorFitsMaterialPanel Size (D x E)Model #Price
Hoffman CP1212 Wall-Mounted Panel, 10.187" x 10.187, Fits 12" x 12" Box, White
White
12x12
Steel
10.187 x 10.187
WBB1222350$30.95
Hoffman A12P12, Panel, Junction Box, 10.75x10.88, Fits 12x12, Steel/White
White
12x12
Painted steel
10.75 x 8.88 in
WBB1310741$24.95
Hoffman A14P8G, Panel, Junction Box, 12.75x6.88, Fits 14X8, Galvanized
Gray
14x8
Conductive steel
12.75 x 6.88 in
WBB1442367$20.75
Hoffman A16P12, Panel, Nema 12, 13.00x9.00, Fits 16x12, Steel/White
White
16x12
Painted steel
13.00 x 9.00 in
WBB1441376$58.95
Hoffman A16N12MPP, Panel, 13.00x10.50, Fits 16x12 Med, Steel/Gray
Gray
16x12
Steel
10.50 x 13.00 in
WBB1441335$30.95
Hoffman A16P14, Panel, Junction Box, 14.75x12.88, Fits 16x14, Steel/White
White
16x14
Painted steel
14.75 x 12.88 in
Ships Same Day
WBB1443047
$38.95
Hoffman A16P12SS6, Panel, Nema 12, 13.00x9.00, Fits 16x12, SS
Gray
16x12
Stainless Steel
13.00 x 9.00 in
WBB1442855$179.95
Hoffman A10P8AL, Panel Junction Box, 8.75x6.88, Fits 10x8, Aluminum
Brown
10x8
Aluminum
8.75 x 6.88 in
Ships Same Day
WBB1441464
$45.95
Hoffman A12P10, Panel, Junction Box, 10.75x8.88, Fits 12x10, Steel/White
White
12x10
Painted steel
10.75 x 8.88 in
Ships Same Day
WBB1442323
$21.00
Hoffman A16N12MP, Panel, 13.00x10.50, Fits 16x12 Med, Steel/White
White
16x12 Med
Steel
13.00 x 10.50 in
Ships Same Day
WBB1441416
$31.95
Showing 1-10 of 21 results
Hoffman Medium Sized Panels

Hoffman Medium Sized Panels

Hoffman Large & Specialty Panels

Hoffman Large & Specialty Panels

Showing 1-10 of 38 results
Hoffman Swing-out Panels Kits & Accessories

Hoffman Swing-out Panels Kits & Accessories