Take 15% off your entire order!

Offer applied at checkout

Lithonia LHQM LED R M6 Quantum Premium Quick Mount LED Lamp Heads Red Exit / Unit Combo

Lithonia LHQM LED R M6 Quantum Premium Quick Mount LED Lamp Heads Red Exit / Unit Combo

Item #: WBB547677

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $110.95

Save $5.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Quantum Premium Quick Mount LED Lamp Heads Red Exit / Unit Combo

Intended Use:
Suitable for applications requiring quick installation of both exit sign and unit equipment. Attractive 10 tall, streamlined design is great for above-the-door applications and other tight fits.

Features:
Precision-molded thermoplastic housing is impact and scratch resistant, corrosion proof and UV-stabilized to resist discoloration. Innovative snap-together design allows installation in less than three minutes. Long-life LEDs feature very low energy consumption and rated life up to 25 years. Consumes less than one watt of energy. Fully assembled single-face exit with optional extra faceplate for easy field conversion to double face. Replaceable chevron directional indicator knockouts for choice of direction. Universal mounting capability top, back or end (canopy provided). Automatic recharge after discharge. Conveniently located test switch and status indicator provide visual and manual means of monitoring system operation. U.S. Patent No. D484,272, 5,526,251, 5,611,163, 5,797,673, 5,954,423, 6,142,648 and 6,848,798. Other patents pending.

Listings:
UL Listed. Meets UL924. UL damp location listed (50° to 104°F (10° to 40°C) standard. NOM Certified (see Options).

Construction:
Precision-molded thermoplastic housing is impact-resistant, corrosion-proof and UV-stabilized to resist discoloration. Quick-Mount® installation. Innovative, snap-together design allows for installation in less than three minutes. Factory assembled and prewired. Replaceable chevron directional indicator knockouts for choice of direction. Side-mount lamp heads reduce overall height, allowing for easy fit over doorways. Long-life LEDs feature very low energy consumption and rated life up to 10 years. Dual-voltage input standard (120/277V). Sealed, maintenance-free, lead-calcium battery standard. Nickel-cadmium battery optional. Two 5.4W wedge-based krypton lamps offer 32% more light output than standard incandescent lamps. Patented MR24, multifaceted reflector significantly improves photometric performance; 60-100% more light delivered to the path of egress. Universal (top, end or back) mounting with canopy included. Optional high-output battery (HO) to power a remote head or exit. U.S. Patent No. 5, 611, 163; 5, 646, 502; 5, 526, 251; 5, 797, 673 and D379, 373. Other patents pending.

Product Specifications

  • BRANDLithonia Lighting
  • LIGHT COLORRed
  • MANUFACTURERS PART NUMBERLHQM LED R M6
  • WATTS4.3
  • TYPEQuantum® Thermoplastic LED Exit-Unit Combo
  • WIDTH INCHES19.25
  • DESCRIPTIONQuantum® Thermoplastic LED Exit-Unit Combo
  • COLOR FINISHWhite
  • HEIGHT INCHES8
  • WEIGHT LBS8
  • DEPTH INCHES2.25
  • PRODUCT GROUPEmergency
  • SERIESLHQM
  • FAMILYLHQM
  • CI CODE186HU9
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Lithonia LHQM LED G M6 Quantum Premium Quick Mount LED Lamp Heads Green Exit / Unit Combo

Item #: B547839

Not Yet Rated

Usually ships in 3 to 6 days

$114.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lithonia LHQM LED R M6 Quantum Premium Quick Mount LED Lamp Heads Red Exit / Unit Combo

Lithonia LHQM LED R M6 Quantum Premium Quick Mount LED Lamp Heads Red Exit / Unit Combo

Item #: WBB547677

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant