Undercabinet & Puck Lights
Availability
Type
Brand
Color Temperature
Voltage
Length
Height
Color
Price
Related Products
Amax Lighting LED-SM7DL/NKL LED Slim Disk, 13W, 3000 CCT, 870 Lumens, 82 CRI, Nickel LED Slim Square Light Delivers a solution for residential, commercial or institutional applications. It is wet location rated and is a cost effective solution for fire rated application. It provides a 120V alternating current source and eliminates the need for traditional LED driver. This modular approach results in an encapsulated luminaire that unifies performance, cost and safety benefits.
Amax Lighting LED-SM4D/BRZ 4" Dimmable LED Can Disk Light, 12W, 3000 CCT, 840 Lumens, 82 CRI, Bronze
Amax Lighting LED-SM4D/BRZ 4" Dimmable LED Can Disk Light, 12W, 3000 CCT, 840 Lumens, 82 CRI, Bronze LED disk light is a great option for both residential and commercial applications it can be simply mounted to a 4" junction box directly to eliminate the traditional recess can baffles. It can be used as a retrofit for existing 4" 6" and 8" cans by ordering retrofit kit with adapter (sold separately) wet location rated perfect for showers and outdoor low profile design with easy twist and lock diffuser.
Amax Lighting LED-SM6D/WHT 6" Dimmable LED Can Disk Light, 15W, 3000 CCT, 1095 Lumens, 82 CRI, White
LED disk light is a great option for both residential and commercial applications it can be simply mounted to a 4" junction box directly to eliminate the traditional recess can baffles. It can be used as a retrofit for existing 4" 6" and 8" cans by ordering retrofit kit with adapter (sold separately) wet location rated perfect for showers and outdoor low profile design with easy twist and lock diffuser.
Amax Lighting LED-JR002DB 14" LED Diamond Ceiling Lattice, 20W, 4000 CCT, 1660 Lumen, 82 CRI, Bronze
Amax Lighting LED-JR002DB 14" LED Diamond Ceiling Lattice, 20W, 4000 CCT, 1660 Lumen, 82 CRI, Bronze This modern elegant dimmable high lumen output LED diamond lattice flush mount fixture was designed to fullfill both elegance and high tech LED lighting efficiency. It is available in bronze and brushed nickel finishes and in three diameter sizes. Quality manufacturing is assured with die form-stamped cool rolled steel housing. Choose your light color temperature warm or cool white.
Amax Lighting LED-SM4D/NKL 4" Dimmable LED Can Disk Light, 12W, 3000 CCT, 840 Lumens, 82 CRI, Nickel
LED disk light is a great option for both residential and commercial applications it can be simply mounted to a 4" junction box directly to eliminate the traditional recess can baffles. It can be used as a retrofit for existing 4" 6" and 8" cans by ordering retrofit kit with adapter (sold separately) wet location rated perfect for showers and outdoor low profile design with easy twist and lock diffuser.