Chandeliers
Brand
Length
Height
Type
Color
Price
Related Products
Ambiate Vitan Linear Globe Pendant Light Fixture will bring vibrant color and a touch of brushed nickel to your home with this beautiful chandelier lighting option. The satin nickel-toned Five light pendant fixture is simple, classic, and traditional in style. This fixture features a linear design and includes Five lights, ideal for illuminating your living spaces, dining rooms, accent lighting or any cozy spot in the house. Features: Stylish Fixture: This stylish pendant light has a frame in satin nickel finished mirror polished steel finish. Set above the hand forged iron globe is a row ...
Satco 60/1828 Dupont-3 Light Pendant, Satin White, Brushed Nickel, 16"W X 20"H The Odeon collection is classically modern. This collection's design reflects the Art Deco style and its geometric origins. The chandeliers in this collection feature the ability to be installed with arms in the up or down position. Flush drums and other fixtures utilize unseen mounting hardware for a clean appearance. This collection is offered in Aged Bronze with Parchment glass as well as Brushed Nickel with Satin White glass.
Satco 60/1707 Bridgeview-1 Light Pendant, Mission Dust Bronze, 16"W X 15"H The Montgomery collection's soft lines and subtle Finishes effortlessly blend and complement their environment. Simply ribbed details throughout this family add distinction to its design. This collection is beautifully Finished in Sudbury Bronze and features Champagne Linen glass.
Satco 60/5137 Patton-1 Light Mini Pendant, Frosted, Prairie Bronze, 5.125"W X 50.5"H The classically inspired Patton series Finished in brushed nickel or prairie bronze and accented by frosted glass Shades., is the largest and most versatile of our new design collections. In addition to the usual configurations, Patton features a 4-light vanity, a flush dome and 3 and 5-light chandeliers which are available in both arm-up and arm-down configurations. There is nowhere these fixtures cannot go.
Satco 60/4593 Soho-2 Light Semi Flush Fixt., Satin White Glass, Polished Chrome, 13"W X 10.125"H The Loren collection Finished in venetian bronze or polished nickel and accented by etched opal glass or white linen Shades., features unique chandeliers, pendants and vanities. The venetian bronze Finish adds a bold country look to kitchens, dining, living areas and baths where the polished nickel Finish which is decidedly contemporary, has an upscale look which adds to an already elegant design. The Loren collection finds itself at home anywhere a distinctive design touch and soft task or ...