Take 15% off your entire order!

Offer applied at checkout

Lithonia C 1 32 MVOLT GEB10IS General Purpose Strip Light  1 Lamp  32w

Lithonia C 1 32 MVOLT GEB10IS General Purpose Strip Light 1 Lamp 32w

Item #: WBB547559

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $37.95

Save $1.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

General Purpose Strip Light, 1 Lamp, 32w

Intended Use:
For applications that require good illumination levels. Suitable for general purpose applications.

Features:
Steel channel (standard) with high-gloss, baked enamel finish. Optional aluminum channel available features corrosion-resistant fasteners for use in damp and harsh locations. Combination end plates/channel connector furnished for either unit-mounted or continuous-row application. White or specular reflectors available. Channel cover retained by quarter-turn fastener.

Listings:
UL Listed. CUL Listed or CSA Certified to Canadian standards. NOM Certified optional.

Construction:
Steel channel (standard) with high-gloss, baked polyester finish. Combination end plates/channel connector furnished for either unit-mounted or continuous-row application. Channel cover retained by quarter-turn fastener. Optional aluminum channel available, features corrosion-resistant fasteners for use in damp and harsh locations. White specular reflectors available.

Thermally protected, resetting, Class P, UL Listed and CSA Certified ballast is standard. Sound rating depends on lamp/ballast combination. AWM, TFN, THHN wire used throughout, rated for required temperatures. Ballast disconnect provided standard where required to comply with U.S. and Canadian electrical codes.

Product Specifications

  • BRANDLithonia Lighting
  • LAMP NUMBER1
  • VOLTS120-277
  • MANUFACTURERS PART NUMBERC 1 32 MVOLT GEB10IS
  • WEIGHT LBS5.7
  • SERIES32
  • LAMP TYPET8
  • BALLAST TYPEInstant Start
  • WATTAGE32
  • DESCRIPTIONGeneral-Purpose Channels
  • VOLTAGEMulti
  • CI CODE631955
  • PRODUCT GROUPFluorescent
  • PRODUCT FAMILYC
  • LENGTH INCHES48
  • WIDTH INCHES4.25
  • HEIGHT INCHES2 1/16
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lithonia C 1 32 MVOLT GEB10IS General Purpose Strip Light  1 Lamp  32w

Lithonia C 1 32 MVOLT GEB10IS General Purpose Strip Light 1 Lamp 32w

Item #: WBB547559

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant